Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apkt160408St Yg602 Milling Insert

  • Mfr # 12000270

  • Zoro # G4316511


product price: $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
Grade
YG602
Series
APKT
Relief Angle
11°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000270
Zoro #
G4316511
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius (frac)
0.03125
Cutting Edge Length (in)
0.598
Wiper Edge Length
0.052
Cutting Edge Length (fraction)
0.598
Cutting Edge Length (mm)
15.1892
Corner Radius (in)
0.03125
Thickness (fraction)
0.209
Thickness (in)
0.209
Thickness (mm)
5.3086
Corner Radius (mm)
0.79375
Corner Radius
0.03125

Details

Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
Grade
YG602
Series
APKT
Relief Angle
11°
Insert IC (inch)
0.37
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
Thickness Tolerance (± inch)
0.005
Insert IC (mm)
9.398
Weight per Package
0.185
ANSI/ISO
ISO
Chipbreaker Geometry
ST
Type
MILLING INSERT
Coating Process
PVD
ISO Code
APKT160408-ST
Package (L)
4
Package (H)
0.625
IC Tolerance (± mm)
0.0508
System of Measurement
Inch
ANSI Code
APKT160408ST
Material
Carbide
IC Tolerance (± inch)
0.002
Insert IC (fraction)
0.37
Shape
Parallelogram
Weight per Piece
0.0185
Chipbreaker Application
For Stainless Steel, Super Alloy, Sharp Geometry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.