Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apkt160408Tr Yg602 Milling Insert

  • Mfr # 12000256

  • Zoro # G4302819


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Relief Angle
11°
Insert Type
With Screw hole, chipbreaker on one face only
Grade
YG602
Application
P,M,K,S,H
Series
APKT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000256
Zoro #
G4302819
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
5.3086
Thickness (in)
0.209
Corner Radius (in)
0.03125
Cutting Edge Length (mm)
15.1892
Thickness (fraction)
0.209
Corner Radius (frac)
0.03125
Cutting Edge Length (fraction)
0.598
Corner Radius (mm)
0.79375
Wiper Edge Length
0.052
Cutting Edge Length (in)
0.598
Corner Radius
0.03125

Details

Relief Angle
11°
Insert Type
With Screw hole, chipbreaker on one face only
Grade
YG602
Application
P,M,K,S,H
Series
APKT
Chipbreaker Geometry
TR
Insert IC (mm)
9.398
Weight per Piece
0.0185
Package (W)
1.75
Thickness Tolerance (± mm)
0.127
ISO Code
APKT160408-TR
Material
Carbide
Thickness Tolerance (± inch)
0.005
Insert IC (fraction)
0.37
Insert IC (inch)
0.37
System of Measurement
Inch
Weight per Package
0.185
Shape
Parallelogram
IC Tolerance (± mm)
0.0508
ANSI/ISO
ISO
Package (L)
4
Coating Process
PVD
IC Tolerance (± inch)
0.002
Type
MILLING INSERT
Chipbreaker Application
For Hardened Steels, Reinforced Geometry
Package (H)
0.625
ANSI Code
APKT160408TR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.