Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apkt160412Pdtr Yg602 Milling Insert

  • Mfr # 12000002

  • Zoro # G4308489


product price: $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Insert Type
With Screw hole, chipbreaker on one face only
Relief Angle
11°
Application
P,M,K,S,H
Series
APKT
Grade
YG602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000002
Zoro #
G4308489
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius (mm)
1.190625
Thickness (in)
0.209
Corner Radius (frac)
0.046875
Cutting Edge Length (fraction)
0.598
Thickness (mm)
5.3086
Cutting Edge Length (in)
0.598
Corner Radius (in)
0.046875
Wiper Edge Length
0.044
Thickness (fraction)
0.209
Cutting Edge Length (mm)
15.1892
Corner Radius
0.046875

Details

Insert Type
With Screw hole, chipbreaker on one face only
Relief Angle
11°
Application
P,M,K,S,H
Series
APKT
Grade
YG602
Weight per Piece
0.0185
Material
Carbide
Type
MILLING INSERT
Package (L)
4
ISO Code
APKT160412PDTR
Package (H)
0.625
Insert IC (inch)
0.37
Insert IC (fraction)
0.37
Shape
Parallelogram
Feed Direction
Right hand Insert
ANSI/ISO
ISO
Wiper Edge Clearance
15°
Thickness Tolerance (± mm)
0.127
Cutting Edge Angle
90°
Package (W)
1.75
Chipbreaker Application
General Application
IC Tolerance (± inch)
0.002
System of Measurement
Inch
Coating Process
PVD
Edge Condition
Chamfered
Insert IC (mm)
9.398
IC Tolerance (± mm)
0.0508
ANSI Code
APKT160412PDTR
Thickness Tolerance (± inch)
0.005
Weight per Package
0.185

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.