Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apkt160416Pdtr Yg602 Milling Insert

  • Mfr # 12000006

  • Zoro # G4320842


product price: $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Series
APKT
Application
P,M,K,S,H
Insert Type
With Screw hole, chipbreaker on one face only
Relief Angle
11°
Grade
YG602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000006
Zoro #
G4320842
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius (in)
0.0625
Thickness (mm)
5.3086
Cutting Edge Length (mm)
15.1892
Wiper Edge Length
0.044
Thickness (fraction)
0.209
Corner Radius (frac)
0.0625
Corner Radius (mm)
1.5875
Cutting Edge Length (in)
0.598
Thickness (in)
0.209
Cutting Edge Length (fraction)
0.598
Corner Radius
0.0625

Details

Series
APKT
Application
P,M,K,S,H
Insert Type
With Screw hole, chipbreaker on one face only
Relief Angle
11°
Grade
YG602
Feed Direction
Right hand Insert
Package (H)
0.625
Coating Process
PVD
Thickness Tolerance (± inch)
0.005
Insert IC (fraction)
0.37
Type
MILLING INSERT
Shape
Parallelogram
Thickness Tolerance (± mm)
0.127
Wiper Edge Clearance
15°
Insert IC (mm)
9.398
Chipbreaker Application
General Application
Edge Condition
Chamfered
Weight per Piece
0.0185
IC Tolerance (± mm)
0.0508
ISO Code
APKT160416PDTR
IC Tolerance (± inch)
0.002
Package (W)
1.75
Cutting Edge Angle
90°
Package (L)
4
System of Measurement
Inch
Insert IC (inch)
0.37
ANSI/ISO
ISO
Weight per Package
0.185
Material
Carbide
ANSI Code
APKT160416PDTR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.