Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apmt113508Pdtr Yg602 Milling Insert

  • Mfr # 12000010

  • Zoro # G4286201


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Relief Angle
11°
Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
Grade
YG602
Series
APMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000010
Zoro #
G4286201
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
3.5052
Corner Radius (frac)
0.03125
Wiper Edge Length
0.042
Cutting Edge Length (fraction)
0.374
Thickness (in)
0.138
Height Tolerance (± inch)
0.003
Height Tolerance (± mm)
0.0762
Corner Radius (mm)
0.79375
Cutting Edge Length (in)
0.374
Thickness (fraction)
0.138
Cutting Edge Length (mm)
9.4996
Corner Radius (in)
0.03125
Corner Radius
0.03125

Details

Relief Angle
11°
Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
Grade
YG602
Series
APMT
Insert IC (fraction)
0.244
Chipbreaker Application
General Application
Type
MILLING INSERT
Coating Process
PVD
ISO Code
APMT113508PDTR
ANSI Code
APMT113508PDTR
ANSI/ISO
ISO
IC Tolerance (± mm)
0.0508
Package (H)
0.625
Weight per Package
0.0765
Feed Direction
Right hand Insert
Weight per Piece
0.00765
Insert IC (mm)
6.1976
Thickness Tolerance (± inch)
0.005
System of Measurement
Inch
Wiper Edge Clearance
15°
Cutting Edge Angle
90°
Package (L)
4
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
Edge Condition
Chamfered
Material
Carbide
Insert IC (inch)
0.244
IC Tolerance (± inch)
0.002
Shape
Parallelogram

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.