Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apmt1135Pdtr Yg602 Milling Insert

  • Mfr # 12000009

  • Zoro # G4286673


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Series
APMT
Insert Type
With Screw hole, chipbreaker on one face only
Grade
YG602
Relief Angle
11°
Application
P,M,K,S,H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000009
Zoro #
G4286673
UPC #
-
Country of Origin
Unknown

Dimensions

Cutting Edge Length (fraction)
0.374
Wiper Edge Length
0.05
Thickness (mm)
3.5052
Cutting Edge Length (mm)
9.4996
Thickness (in)
0.138
Height Tolerance (± mm)
0.0762
Cutting Edge Length (in)
0.374
Height Tolerance (± inch)
0.003
Thickness (fraction)
0.138

Details

Series
APMT
Insert Type
With Screw hole, chipbreaker on one face only
Grade
YG602
Relief Angle
11°
Application
P,M,K,S,H
Wiper Edge Clearance
15°
Package (H)
0.625
Thickness Tolerance (± inch)
0.005
Type
MILLING INSERT
Package (L)
4
Cutting Edge Angle
90°
Thickness Tolerance (± mm)
0.127
Chipbreaker Application
General Application
Weight per Package
0.077
Package (W)
1.75
ANSI Code
APMT1135PDTR
ISO Code
APMT1135PDTR
ANSI/ISO
ISO
Insert IC (inch)
0.244
Insert IC (fraction)
0.244
Shape
Parallelogram
IC Tolerance (± mm)
0.0508
Feed Direction
Right hand Insert
IC Tolerance (± inch)
0.002
Coating Process
PVD
Insert IC (mm)
6.1976
Weight per Piece
0.0077
System of Measurement
Inch
Material
Carbide
Edge Condition
Chamfered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.