Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apmt1604Pdtr Yg602 Milling Insert

  • Mfr # 12000008

  • Zoro # G4322662


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Relief Angle
11°
Application
P,M,K,S,H
Series
APMT
Insert Type
With Screw hole, chipbreaker on one face only
Grade
YG602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000008
Zoro #
G4322662
UPC #
-
Country of Origin
Unknown

Dimensions

Cutting Edge Length (mm)
14.605
Cutting Edge Length (fraction)
0.575
Cutting Edge Length (in)
0.575

Details

Relief Angle
11°
Application
P,M,K,S,H
Series
APMT
Insert Type
With Screw hole, chipbreaker on one face only
Grade
YG602
System of Measurement
Inch
Shape
Parallelogram
ISO Code
APMT1604PDTR
ANSI Code
APMT1604PDTR
Material
Carbide
Type
MILLING INSERT
Chipbreaker Application
General Application
Cutting Edge Angle
90°
Coating Process
PVD
ANSI/ISO
ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.