Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.25 in, HSS

  • Mfr # 42047

  • Zoro # G9308772


product price: $20.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42047
Zoro #
G9308772
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.625 in
Shank Dia.
3/8 in
Milling Dia.
0.25 in
Overall Length
3 1/16 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Item
Ball End Mill
End Mill Style
Ball Nose
End Mill Application
Finishing
List Number
E1111
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
High Speed Steel
Primary Material Application ISO Code
P
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
M2
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.25 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.