Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.625 in, Cobalt

  • Mfr # 44337CC

  • Zoro # G9307074


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
2.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44337CC
Zoro #
G9307074
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
2.5 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Overall Length
4 5/8 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Style
Ball Nose
List Number
E2021
End Mill Application
Finishing
Item
Ball End Mill
Cutting Direction
Right Hand
Finish
TiCN
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Primary Material Application ISO Code
P
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Material - Machining
Cobalt
Flute Spacing
Fixed
Flute Type
Spiral
Material Grade - Machining
M42
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.625 in Milling Dia., Cobalt, TiCN, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.