Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.625 in, HSS

  • Mfr # 41086

  • Zoro # G9307591


product price: $40.19
/ea

Key Features

Number of Flutes
2
Length of Cut
1.125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41086
Zoro #
G9307591
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1.125 in
Shank Dia.
1/2 in
Overall Length
3 1/8 in
Milling Dia.
0.625 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Application
Finishing
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
List Number
E1110
Item
Ball End Mill
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Primary Material Application ISO Code
P
Measurement System
Inch
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
M2
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.625 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.