Zoro Homepage

Ball End Mill, 0.875 in, Cobalt

  • Mfr # 44394CC

  • Zoro # G9309229


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
3.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44394CC
Zoro #
G9309229
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
3.5 in
Shank Dia.
7/8 in
Overall Length
5 3/4 in
Milling Dia.
0.875 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Finish
TiCN
List Number
E2021
End Mill Style
Ball Nose
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Ball End Mill
Drilling Tool Configuration
Individual
Measurement System
Inch
Primary Material Application ISO Code
P
Primary Material Application
Steel
Finish - Machining
TiCN
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material Grade - Machining
M42
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Flute Type
Spiral

Description

Ball End Mill, 0.875 in Milling Dia., Cobalt, TiCN, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.