Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 1.375 in, Cobalt

  • Mfr # 41453CC

  • Zoro # G9305001


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
2.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41453CC
Zoro #
G9305001
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
2.5 in
Shank Dia.
1 1/4 in
Overall Length
5 in
Milling Dia.
1.375 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
List Number
E2110
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Ball End Mill
Finish
TiCN
End Mill Style
Ball Nose
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Measurement System
Inch
Finish - Machining
TiCN
Primary Material Application ISO Code
P
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Material Grade - Machining
M42

Description

Ball End Mill, 1.375 in Milling Dia., Cobalt, TiCN, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.