Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Double End, 5/32", HSS

  • Mfr # 57018

  • Zoro # G9304511


product price: $23.69
/ea

Key Features

Number of Flutes
2
Length of Cut
0.875 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57018
Zoro #
G9304511
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.875 in
Shank Dia.
3/16 in
Milling Dia.
0.15625 in
Overall Length
3 1/4 in

Details

Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Helix Angle
39 Degrees
List Number
E1015
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Item
Ball End Mill
Finish
Bright (Uncoated)
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Primary Material Application
Steel
Finish - Machining
Uncoated
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Type
Spiral

Description

Ball End Mill, 0.15625 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.