Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Single End, 1", HSS

  • Mfr # 69426CC

  • Zoro # G9307932


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
4 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69426CC
Zoro #
G9307932
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
4 in
Shank Dia.
1 in
Overall Length
6 1/2 in
Milling Dia.
1 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Finish
TiCN
End Mill Style
Ball Nose
Item
Roughing End Mill
Pitch
Coarse
End Mill Application
Roughing
List Number
E2515
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Primary Material Application
Steel
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Type
Spiral

Description

Roughing End Mill, 1 in Milling Dia., Cobalt, TiCN, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.