Zoro Homepage

Ball End Mill, Single End, 3/4", HSS

  • Mfr # 69359CN

  • Zoro # G9307451


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
3 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69359CN
Zoro #
G9307451
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
3 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
5 1/4 in

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, TiN, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.