Zoro Homepage

Ball End Mill, Single End, Carbide

  • Mfr # 51593

  • Zoro # G9218630


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51593
Zoro #
G9218630
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
2 in
Overall Length
4 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Application
Finishing
Measurement System
Inch
Material - Machining
Carbide
Item
End Mill
List Number
E5216
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Steel
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through

Description

End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.