Ball End Mill, Single End, Carbide, List Number: E5216
Mfr # 43579
Zoro # G9219279
product price: $23.59
/eaKey Features
Number of Flutes
4
Length of Cut
0.8125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43579
Zoro #
G9219279
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
0.8125 in
Overall Length
2 1/2 in
Details
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
List Number
E5216
End Mill Style
Ball Nose
Item
End Mill
End Mill Application
Finishing
Cutting Direction
Right Hand
Measurement System
Inch
Finish - Machining
Uncoated
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
K, N, P
Description
End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.