Zoro Homepage

Ball End Mill, Single End, HSS

  • Mfr # 41181

  • Zoro # G9219224


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
1.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41181
Zoro #
G9219224
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1.625 in
Overall Length
3 7/8 in
Milling Dia.
1.125 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
Measurement System
Inch
Finish
Bright (Uncoated)
End Mill Application
Finishing
List Number
E5216
Material - Machining
High Speed Steel
Item
End Mill
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Flute Type
Spiral
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.