Zoro Homepage

Bottoming Spiral Flute Tap, M8x1.25 2.72

  • Mfr # BT365

  • Zoro # G9227554


product price: $24.79
/ea

Key Features

Drill Bit Size
#30
Number of Flutes
3
Size
M8.0 - 1.25, D5
Measurement System
Wire
Weight
0.052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT365
Zoro #
G9227554
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
#30
Size
M8.0 - 1.25, D5
Drill Size(mm)
6.863341128
Diameter(metric)
8
Sqr. Size(metric)
6.05
Diameter(inch)
0.31496063
Usable Length (in)
1.126
Length/Diameter
2.5xD
Shk. Dia.(metric)
8.08
Shk. Dia.(inch)
0.318
Usable Length (mm)
28.6
Chamfer Length
2P-3P
Drill Size(inch)
0.270210281
Sqr. Size(inch)
0.238
Size & Pitch
M8x1.25

Description

Spiral Flute Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.