Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bt40 1" Capacity Chuck

  • Mfr # LH014

  • Zoro # G4336513


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1 in
Coolant Through
Yes
Gage Length
4.13 in
Shank Type
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH014
Zoro #
G4336513
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
1 in
Gage Length
4.13 in

Details

Coolant Through
Yes
Shank Type
BT40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.