Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bt40 100Tg Collect Chuck

  • Mfr # OH014

  • Zoro # G4354759


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Capacity Max.
1 in
Capacity Min.
0.063 in
Shank Type
BT40
Collet Series
TG100
Gage Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH014
Zoro #
G4354759
UPC #
-
Country of Origin
Unknown

Dimensions

Gage Length
3-1/2 in

Details

Capacity Max.
1 in
Capacity Min.
0.063 in
Shank Type
BT40
Collet Series
TG100
Max. RPM
15000
Coolant Through
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.