Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide (C3) Throw-Away Drill Insert Tin-Coated

  • Mfr # S16018

  • Zoro # G4378391


product price: $45.65
/ea
Sold in multiples of 2 for $91.30

Key Features

Decimal Equivalent
0.689 in
Size
17.5 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16018
Zoro #
G4378391
UPC #
-
Country of Origin
Unknown

Dimensions

Size
17.5 mm

Details

Decimal Equivalent
0.689 in
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.