Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide (C3) Throw-Away Drill Insert Tin-Coated

  • Mfr # S16Y08

  • Zoro # G4422290


product price: $41.15
/ea
Sold in multiples of 2 for $82.30

Key Features

Decimal Equivalent
0.4134 in
Size
10.5 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16Y08
Zoro #
G4422290
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10.5 mm

Details

Decimal Equivalent
0.4134 in
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.