Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide (C5) Throw-Away Drill Insert Tin-Coated

  • Mfr # S26221

  • Zoro # G4414469


product price: $65.19
/ea

Key Features

Material
Carbide
Size
33 mm
Decimal Equivalent
1.2992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26221
Zoro #
G4414469
UPC #
-
Country of Origin
Unknown

Dimensions

Size
33 mm

Details

Material
Carbide
Decimal Equivalent
1.2992 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.