Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide (C5) Throw-Away Drill Insert Tin-Coated

  • Mfr # S26322

  • Zoro # G4403838


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Decimal Equivalent
1.7717 in
Size
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S26322
Zoro #
G4403838
UPC #
-
Country of Origin
Unknown

Dimensions

Size
45 mm

Details

Material
Carbide
Decimal Equivalent
1.7717 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.