Zoro Homepage

Carbide (C5) Throw-Away Drill Insert Tin-Coated

  • Mfr # S26Y05

  • Zoro # G4399723


product price: $41.15
/ea
Sold in multiples of 2 for $82.30

Key Features

Decimal Equivalent
0.3937 in
Material
Carbide
Size
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26Y05
Zoro #
G4399723
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 mm

Details

Decimal Equivalent
0.3937 in
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.