
CARBIDE COMBINATION DRILL & COUNTER SINK / CENTER DRILL 60 DEGREE
Mfr # D5331008
Zoro # G315726302
product price: $23.15
/eaKey Features
Overall Length
1.5 in.
Drill Bit Size
#1
Shank Diameter
0.125 in.
Number of Flutes
2
Material - Machining
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D5331008
Zoro #
G315726302
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1.5 in.
Drill Bit Size
#1
Shank Diameter
0.125 in.
Details
Number of Flutes
2
Material - Machining
Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.