Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Dream Drill (3Xd) - Metric

  • Mfr # DH404165

  • Zoro # G4237901


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
16.5 mm
Point Angle
140 Degrees
Flute Length
60 mm
Shank Diameter
16.5 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404165
Zoro #
G4237901
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
119 mm
Drill Bit Size
16.5 mm
Flute Length
60 mm
Shank Diameter
16.5 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
No
Cutting Direction
Right Hand
Application
Steels, Cast Iron
Decimal Equivalent
0.6496 in
Series
Dream Drill General
Type
Ratio Drill
Shank Type
Straight
LOC Multiple
3XD
Single End/Double End
Single End
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.