Zoro Homepage

Carbide Dream Drill (3Xd) - Metric

  • Mfr # DH404190

  • Zoro # G4235558


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Length
127 mm
Drill Bit Size
19 mm
Point Angle
140 Degrees
Flute Length
64 mm
Shank Diameter
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404190
Zoro #
G4235558
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
127 mm
Drill Bit Size
19 mm
Flute Length
64 mm
Shank Diameter
19 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
No
Type
Ratio Drill
Series
Dream Drill General
Decimal Equivalent
0.748 in
Application
Steels, Cast Iron
Cutting Direction
Right Hand
Shank Type
Straight
LOC Multiple
3XD
Helix Angle
30 Degrees
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.