Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Dream Drill (5Xd)

  • Mfr # DH424018F

  • Zoro # G4219464


product price: $63.49
/ea

Key Features

Shank Diameter
8 mm
Cutting Direction
Right Hand
Drill Type
Ratio Drill 5XD
Helix Angle
30°
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH424018F
Zoro #
G4219464
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Diameter
8 mm
Flute Length
53 mm
Drill Bit Size
9/32 in
Overall Length
91 mm

Details

Cutting Direction
Right Hand
Drill Type
Ratio Drill 5XD
Helix Angle
30°
Coolant Through
No
LOC Multiple
5XD
Finish - Machining
TiAlN
Shank Type
Common Shank
Single End/Double End
Single End
Material - Machining
Carbide
Number of Flutes
2
Point Angle
140°
Application
Steels, Cast Iron
Series
Dream Drill General

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.