
Carbide Dream Drill For Aluminum W/ Coolant (5Xd)
Mfr # DGE433009L
Zoro # G4196050
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.58267 in
Drill Bit Size
I
Flute Length
2.08661 in
Shank Diameter
0.31496 in
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGE433009L
Zoro #
G4196050
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
3.58267 in
Drill Bit Size
I
Flute Length
2.08661 in
Shank Diameter
0.31496 in
Details
Number of Flutes
2
Material - Machining
Carbide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.