Zoro Homepage

Carbide Dream Drill For Aluminum W/ Coolant (5Xd) - Metric

  • Mfr # DGE433170

  • Zoro # G4182839


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Overall Length
143 mm
Drill Bit Size
17 mm
Point Angle
118 Degrees
Flute Length
93 mm
Shank Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGE433170
Zoro #
G4182839
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
143 mm
Drill Bit Size
17 mm
Flute Length
93 mm
Shank Diameter
18 mm

Details

Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
DLC (Diamond Like Carbon)
Coolant Through
Yes
Application
Aluminum, Aluminum Alloys
Series
Dream Drill ALU
Cutting Direction
Right Hand
Type
Ratio Drill
Decimal Equivalent
0.6693 in
Shank Type
Common
LOC Multiple
5XD
Single End/Double End
Single End
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.