Zoro Homepage

Carbide Dream Drill For Aluminum W/ Coolant Holes (5Xd)

  • Mfr # DGE466017

  • Zoro # G4182023


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.296 in
Drill Bit Size
17/64 in
Point Angle
118 Degrees
Flute Length
2.203 in
Shank Diameter
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGE466017
Zoro #
G4182023
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4.296 in
Drill Bit Size
17/64 in
Flute Length
2.203 in
Shank Diameter
17/64 in

Details

Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
DLC (Diamond Like Carbon)
Coolant Through
Yes
Application
Aluminum, Aluminum Alloys
Shank Type
Common
Series
Dream Drill ALU
Cutting Direction
Right Hand
Decimal Equivalent
0.2656 in
Type
Ratio Drill
LOC Multiple
5XD
Helix Angle
30 Degrees
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.