Zoro Homepage

Carbide Dream Drill For Aluminum W/ Coolant Holes (5Xd)

  • Mfr # DGE466209

  • Zoro # G4195262


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Flute Length
2.20312 in. (55.9593 mm)
Shank Diameter
0.272 in. (6.9088 mm)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGE466209
Zoro #
G4195262
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
2.20312 in. (55.9593 mm)
Shank Diameter
0.272 in. (6.9088 mm)

Details

Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.