Zoro Homepage

Carbide Dream Drill Hardened Material (Hrc50 ~ Hrc70) Tialn Coated

  • Mfr # DH500049

  • Zoro # G4213779


product price: $36.59
/ea

Key Features

Overall Length
72 mm
Drill Bit Size
4.9 mm
Point Angle
140 Degrees
Flute Length
32 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH500049
Zoro #
G4213779
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
72 mm
Drill Bit Size
4.9 mm
Flute Length
32 mm
Shank Diameter
6 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
No
Decimal Equivalent
0.1929 in
Application
High Hardened Steels HRc50 - HRc70
Type
Ratio Drill
Series
Dream Drill High Hardened Steels
Shank Type
Common
Cutting Direction
Right Hand
LOC Multiple
5XD
Single End/Double End
Single End
Helix Angle
15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.