Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Dream Drill Hardened Material (Hrc50 ~ Hrc70) Tialn Coated

  • Mfr # DH501055

  • Zoro # G4227928


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/8 in
Drill Bit Size
3/8 in
Point Angle
140 Degrees
Flute Length
2-1/4 in
Shank Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH501055
Zoro #
G4227928
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4-1/8 in
Drill Bit Size
3/8 in
Flute Length
2-1/4 in
Shank Diameter
3/8 in

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
No
Type
Ratio Drill
Shank Type
Common
Cutting Direction
Right Hand
Series
Dream Drill High Hardened Steels
Decimal Equivalent
0.375 in
Application
High Hardened Steels HRc50 - HRc70
LOC Multiple
5XD
Single End/Double End
Single End
Helix Angle
15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.