Carbide Dream Drill High Feed 3Xd W/ Coolant Hole Slot Din 6537
- Mfr # DGR493129
- Zoro # G4254421
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Flute Length
2.36220 in. (60 mm)
Shank Diameter
0.55118 in. (14 mm)
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGR493129
- Zoro #
- G4254421
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Flute Length
- 2.36220 in. (60 mm)
- Shank Diameter
- 0.55118 in. (14 mm)
Details
- Number of Flutes
- 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.