Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Dream Drill High Feed 5Xd W/ Coolant Hole Slot Din 6537

  • Mfr # DGR495160

  • Zoro # G4221451


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Overall Length
133 mm
Drill Bit Size
16 mm
Point Angle
140 Degrees
Flute Length
83 mm
Shank Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGR495160
Zoro #
G4221451
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
133 mm
Drill Bit Size
16 mm
Flute Length
83 mm
Shank Diameter
16 mm

Details

Point Angle
140 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
H-Coating, AlCrN
Coolant Through
Yes
Shank Type
Common
Decimal Equivalent
0.6299 in
Application
Carbon Steels, Alloy Steels to HRc35, Cast Iron
Type
Ratio Drill
Cutting Direction
Right Hand
Series
Dream Drill High Feed
LOC Multiple
5XD
Helix Angle
30 Degrees
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.