Zoro Homepage

Carbide Dream Drill High Feed 5Xd W/ Coolant Hole Slot (H-Coating)

  • Mfr # DGR497046

  • Zoro # G4229958


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
23/32 in
Point Angle
140 Degrees
Flute Length
101 mm
Shank Diameter
3/4 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGR497046
Zoro #
G4229958
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
153 mm
Drill Bit Size
23/32 in
Flute Length
101 mm
Shank Diameter
3/4 in

Details

Point Angle
140 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
H-Coating, AlCrN
Coolant Through
Yes
Series
Dream Drill High Feed
Type
Ratio Drill
Shank Type
Common
Cutting Direction
Right Hand
Application
Carbon Steels, Alloy Steels to HRc35, Cast Iron
Decimal Equivalent
0.7188 in
LOC Multiple
5XD
Single End/Double End
Single End
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.