Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Dream Drill Inox W/ Coolant (3Xd)

  • Mfr # DH463032

  • Zoro # G4256768


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.039 in
Drill Bit Size
1/2 in
Point Angle
140 Degrees
Flute Length
2.559 in
Shank Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH463032
Zoro #
G4256768
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
5.039 in
Drill Bit Size
1/2 in
Flute Length
2.559 in
Shank Diameter
1/2 in

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Yes
Shank Type
Common
Type
Ratio Drill
Series
Dream Drill INOX
Cutting Direction
Right Hand
Decimal Equivalent
0.5 in
Application
Stainless Steels and Tough Materials
LOC Multiple
3XD
Helix Angle
30 Degrees
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.