Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Dream Drill Inox W/ Coolant (5Xd)

  • Mfr # DH452179

  • Zoro # G4234672


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Flute Length
3.66141 in. (93 mm)
Shank Diameter
0.70866 in. (18 mm)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH452179
Zoro #
G4234672
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
3.66141 in. (93 mm)
Shank Diameter
0.70866 in. (18 mm)

Details

Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.