Zoro Homepage

Carbide Dream Drill Inox W/ Coolant (5Xd)

  • Mfr # DH464026

  • Zoro # G4188299


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-7/8 in
Drill Bit Size
13/32 in
Point Angle
140 Degrees
Flute Length
3.312 in
Shank Diameter
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH464026
Zoro #
G4188299
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
5-7/8 in
Drill Bit Size
13/32 in
Flute Length
3.312 in
Shank Diameter
27/64 in

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Yes
Series
Dream Drill INOX
Decimal Equivalent
0.4062 in
Cutting Direction
Right Hand
Application
Stainless Steels and Tough Materials
Shank Type
Common
Type
Ratio Drill
LOC Multiple
5XD
Single End/Double End
Single End
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.