Zoro Homepage

Carbide Dream Drill Inox W/ Coolant Holes(3Xd)

  • Mfr # DH714217

  • Zoro # G4222492


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.937 in. (99.9998 mm)
Drill Bit Size
Q(.332)
Flute Length
1.673 in. (42.4942 mm)
Shank Diameter
0.375 in. (9.52499 mm)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH714217
Zoro #
G4222492
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3.937 in. (99.9998 mm)
Drill Bit Size
Q(.332)
Flute Length
1.673 in. (42.4942 mm)
Shank Diameter
0.375 in. (9.52499 mm)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.