Zoro Homepage

Carbide Dream Drill Inox W/ Coolant Holes(5Xd)

  • Mfr # DH715028

  • Zoro # G4223411


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Flute Length
3.625 in. (92.0749 mm)
Shank Diameter
0.4375 in. (11.1124 mm)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH715028
Zoro #
G4223411
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
3.625 in. (92.0749 mm)
Shank Diameter
0.4375 in. (11.1124 mm)

Details

Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.