Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Dream Drill W/ Coolant (8Xd)

  • Mfr # DH421032F

  • Zoro # G4241742


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.00787 in. (178 mm)
Drill Bit Size
0.5 in. (12.7 mm)
Flute Length
5.23622 in. (133 mm)
Shank Diameter
0.55118 in. (14 mm)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH421032F
Zoro #
G4241742
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
7.00787 in. (178 mm)
Drill Bit Size
0.5 in. (12.7 mm)
Flute Length
5.23622 in. (133 mm)
Shank Diameter
0.55118 in. (14 mm)

Details

Number of Flutes
2
Material - Machining
CARBIDE
Finish - Machining
TiALN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.