Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Dream Drill W/ Coolant (8Xd) - Metric

  • Mfr # DH421122

  • Zoro # G4254184


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.23622 in. (133 mm)
Flute Length
7.00787 in. (178 mm)
Shank Diameter
0.55118 in. (14 mm)
Number of Flutes
2
Material - Machining
CARBIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH421122
Zoro #
G4254184
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
5.23622 in. (133 mm)
Flute Length
7.00787 in. (178 mm)
Shank Diameter
0.55118 in. (14 mm)

Details

Number of Flutes
2
Material - Machining
CARBIDE
Finish - Machining
TiALN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.