Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Dream Drills Mql Type W/ Coolant Holes (20Xd)

  • Mfr # DHM20120

  • Zoro # G4235871


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Overall Length
327 mm
Drill Bit Size
12 mm
Point Angle
140 Degrees
Flute Length
278 mm
Shank Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHM20120
Zoro #
G4235871
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
327 mm
Drill Bit Size
12 mm
Flute Length
278 mm
Shank Diameter
12 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Yes
Application
Non-Alloy Steels, Alloy Steels, Cast Iron
Shank Type
Common
Cutting Direction
Right Hand
Type
Ratio Drill
Decimal Equivalent
0.4724 in
Series
Dream Drill MQL
LOC Multiple
20XD
Helix Angle
30 Degrees
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.