Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill Mql Type W/ Coolant (10Xd)

  • Mfr # DH510122

  • Zoro # G4229851


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
12.2 mm
Point Angle
140 Degrees
Flute Length
163 mm
Shank Diameter
13 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH510122
Zoro #
G4229851
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
229 mm
Drill Bit Size
12.2 mm
Flute Length
163 mm
Shank Diameter
13 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Yes
Application
Non-Alloy Steels, Alloy Steels, Cast Iron
Series
Dream Drill MQL
Cutting Direction
Right Hand
Decimal Equivalent
0.4803 in
Type
Ratio Drill
Shank Type
Common
LOC Multiple
10XD
Helix Angle
30 Degrees
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.