
Carbide Drill Mql Type W/ Coolant (15Xd)
Mfr # DH515026F
Zoro # G4254491
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.96062 in.
Flute Length
7.44094 in.
Shank Diameter
0.43307 in.
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH515026F
Zoro #
G4254491
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
9.96062 in.
Flute Length
7.44094 in.
Shank Diameter
0.43307 in.
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiALN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.