Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill Mql Type W/ Coolant (15Xd)

  • Mfr # DH515096

  • Zoro # G4249232


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Overall Length
238 mm
Drill Bit Size
9.6 mm
Point Angle
140 Degrees
Flute Length
180 mm
Shank Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH515096
Zoro #
G4249232
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
238 mm
Drill Bit Size
9.6 mm
Flute Length
180 mm
Shank Diameter
10 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Yes
Decimal Equivalent
0.378 in
Series
Dream Drill MQL
Cutting Direction
Right Hand
Application
Non-Alloy Steels, Alloy Steels, Cast Iron
Type
Ratio Drill
Shank Type
Common
LOC Multiple
15XD
Helix Angle
30 Degrees
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.